This product requires certification to purchase.

You last purchased this on
 
AB & A™

  • Fast #
  • Part #I62084
  • Item #4322784
  • Manufacturer Part #62084
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

  • Fast #
  • Part #I62084
  • Item #4322784
  • Manufacturer Part #62084
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1500
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For both ABS and PVC rough-in kits shown above
  • Includes Push eN Lift Stopper and Classic high-flow capacity overflow plate
  • Stopper is brass unless noted
  • "Classic" high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
Yes
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No