This product requires certification to purchase.

Plastic Push-Pull Drain

You last purchased this on
 
AB & A™

Plastic Push-Pull Drain

  • Fast #
  • Part #I62027
  • Item #1435300
  • Manufacturer Part #62027
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Plastic Push-Pull Drain

  • Fast #
  • Part #I62027
  • Item #1435300
  • Manufacturer Part #62027
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 200
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Waste and overflow half kit for schedule 40 ABS piping
  • Includes push eN lift stopper, strainer, and one-hole overflow plate
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Less pipe and tee
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Body Material:
Plastic
Drain Body Material Type:
ABS, PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material Type:
ABS, PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No