Plastic Toe-Tap Drain in Chrome
Plastic Toe-Tap Drain in Chrome
Product Details
Product Details
- One-hole waste and overflow full kit for schedule 40 ABS piping
- Includes toe touch stopper and one-hole overflow plate
- Test kit ensures waste and overflow system is safe and functioning properly
- Full kit comes complete with pipe, tee, and test kit
- Available in a variety of finishes to match any decor
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Model:
- ABA1200CS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-19/50 in