Push-Pull Drain in Polished Chrome
Push-Pull Drain in Polished Chrome
Product Details
Product Details
- Waste and overflow conversion finish kit for replacing two-hole tub trims with a one-hole system
- 1-3/8 in. (16 TPI) or 1-1/2 in. (16 TPI) strainer replacement with push eN lift stopper
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No