2-1/2 in. Bronze/Brass Cleanout
Series 201 2-1/2 in. Bronze/Brass Cleanout
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Available tapped 1/4 Inch or 5/16 Inch
Specifications
- Application:
- Residential
- Collection:
- Series 201
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Slotted, Countersunk, Plug
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov