This product requires certification to purchase.

Plastic Trip Lever Drain in Chrome

You last purchased this on
 
AB & A™

Series 4151 Plastic Trip Lever Drain in Chrome

  • Fast #
  • Part #IPS61053
  • Item #2333847
  • Manufacturer Part #61053
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AB & A™

Series 4151 Plastic Trip Lever Drain in Chrome

  • Fast #
  • Part #IPS61053
  • Item #2333847
  • Manufacturer Part #61053
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 108
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Trip lever waste and overflow full kit with heavy-duty PVC piping
  • Kit includes two-hole G-style trip lever overflow plate and strainer
  • Durably designed with thicker drain shoe and overflow elbow
  • Heavier gauge plastic on linkage with included compression nut for a tight seal
  • Extra-long: 11-1/6- to 12-1/2-inch length by 20-9/16- to 23-3/16-inch height
  • Standard-length: 6-1/6- to 7-1/2-inch length by 12-9/16- to 15-3/16-inch height
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Series 4151
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Handle Type:
Lever
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No