5-3/8 in. GoldGalv® Carbon Steel Strut Bracket
Series 200 5-3/8 in. GoldGalv® Carbon Steel Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features 90° Steel angle fitting with silver galvanized finish
Specifications
- Coating:
- GoldGalv
- Collection:
- Series 200
- Color Finish Name:
- Gold
- Height:
- 3-1/2 in
- Length:
- 5-3/8 in
- Material:
- Carbon Steel
- Product Type:
- Strut Bracket
- Rigid Conduit Size:
- 0.5625 in
- Thickness:
- 1/4 in
- Width:
- 1-5/8 in