1-1/2 in. Iron FNPT Foot Valve
1-1/2 in. Iron FNPT Foot Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed with weighted leather flap to prevent pump from losing suction
- Cast Iron
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Material:
- Iron
- Valve Size:
- 1-1/2 in
- Valve Type:
- Foot Valve