1-1/2 in. x 50 ft. Aluminum Fire Hose
1-1/2 in. x 50 ft. Aluminum Fire Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Specifically for flushing and flow testing
- Comes standard with Male x Female NST aluminum rocker lug fittings
- Polyester single jacket
- Ozone resistant tube
- Custom lengths and threads are available upon request
Documents
Specifications
- Application:
- Fire Protection, Industrial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-1/2 in
- End Connection 1:
- MNST
- End Connection 2:
- FNST
- End Connections:
- MNST x FNST
- FM Approved:
- Yes
- Length:
- 50 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Polyester
- Pressure - High:
- 125
- Pressure Class:
- 300#
- Product Type:
- Fire Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 27 lb