2 in. x 50 ft. Discharge Hose in Blue
2 in. x 50 ft. Discharge Hose in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 50' Male and female NPSH connects
- Designed for moderate use
- Strong, lightweight and flexible
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Application:
- Water
- Color Finish Name:
- Blue
- Diameter - Outside:
- 2-1/4 in
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 75 psi
- Pressure Class:
- 80#
- Product Type:
- Discharge Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 12.92 lb