This product requires certification to purchase.

2 in. x 50 ft. Plastic Tubing in Blue

You last purchased this on
 
Abbott Rubber Co Inc

2 in. x 50 ft. Plastic Tubing in Blue

  • Fast #
  • Part #A1148200050CE
  • Item #7602618
  • Manufacturer Part #1148-2000-50-CE
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2 in. x 50 ft. Plastic Tubing in Blue

  • Fast #
  • Part #A1148200050CE
  • Item #7602618
  • Manufacturer Part #1148-2000-50-CE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 50' male and female quick connects
  • Designed for moderate use
  • Strong, lightweight and flexible
  • Mildew resistant
  • Rolls up flat for easy storage
  • Requires Certification

Documents


Specifications

Application:
Agriculture
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
2-1/4 in
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
50 ft
Material:
Aluminum, Plastic
Material Type:
PVC
Pressure - High:
80
Product Type:
Discharge Hose
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
12 lb