3 in. x 20 ft. EPDM Suction Hose in Black
3 in. x 20 ft. EPDM Suction Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 20' Male and female quick connects
- Designed for contractors, industrial and agricultural service
- Smooth EPDM blend tube
- Fabric piles and steel wire spiral for full suction service
- Rubber cover
Specifications
- Application:
- Agriculture
- Color Finish Name:
- Black
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 150 psi
- Product Type:
- Suction Hose
- UL Listed:
- No
- UPC:
- 708289572309
- Weight:
- 39 lb