3 in. x 50 ft. Aluminum Discharge Hose in White
3 in. x 50 ft. Aluminum Discharge Hose in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Assembly type quick coupling
- Aluminum C and E
Specifications
- Application:
- Water
- Color Finish Name:
- White
- Diameter - Outside:
- 2-7/20 in
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic, Rubber
- Material Type:
- SBR, Polyester
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Product Type:
- Hose Assembly
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 18 lb