300 ft. PVC Tubing in Clear
300 ft. PVC Tubing in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Compressed Air, Food and Beverage
- Color Finish Name:
- Clear
- Diameter - Outside:
- 1-31/100 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- NSF:
- NSF 51
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 200#
- UL Listed:
- No