50 ft. MNPSH x FNPSH Single Jacket Mill Discharge Hose
50 ft. MNPSH x FNPSH Single Jacket Mill Discharge Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Male and female quick connects
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Double jacket white polyester cover
- Will not absorb moisture
- Rolls up flat for easy storage
Documents
Specifications
- Application:
- Water
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Flow Rate:
- 75 gpm
- Length:
- 50 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyester
- PipeTubing Size:
- 2 in
- Pressure - High:
- 125
- Product Type:
- Discharge Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 15 lb