2 in. Cast Iron Strainer with Foot Valve
Series SFV 2 in. Cast Iron Strainer with Foot Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed with weighted leather flap to prevent pump from losing suction
- Cast Iron
Specifications
- Collection:
- Series SFV
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron