10 in x 2 in Polypropylene Multipurpose Wood Deck Brush
10 in x 2 in Polypropylene Multipurpose Wood Deck Brush
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bristles options include palmyra and stiff polypropylene
- Accepts standard threaded and tapered handles
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 10 in
- Material:
- Plastic, Wood
- Material Type:
- Polypropylene
- Width:
- 2 in