This product requires certification to purchase.

12 in. Metal Dust Pan in Black

You last purchased this on
 
Abco

12 in. Metal Dust Pan in Black

Brand image
You last purchased this on
 
Abco

12 in. Metal Dust Pan in Black

  • Fast #
  • Part #A00203
  • Item #8940094
  • Manufacturer Part #00203
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large Size pans reduces clean-up time
  • Tough and durable
  • Hang Hole for storage
  • Enamel finish
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
13-3/4 in
Material:
Metal
Width:
11-1/2 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com