14 in. Wood and Tempered Steel Wire Brush with Long Handle
14 in. Wood and Tempered Steel Wire Brush with Long Handle
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use wire brushes for removing rust, metal burrs, paint and varnish
- Tempered steel bristle wires for tough jobs
Documents
Specifications
- Application:
- Commercial, Institutional
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Height:
- 2 in
- Length:
- 14 in
- Material:
- Steel, Wood
- Product Type:
- Wire Brush
- Size:
- 14 in x 1 in