This product requires certification to purchase.

16 x 16 in. Towel (Case of 1 Dozen)

You last purchased this on
 
Abco

16 x 16 in. Towel (Case of 1 Dozen)

  • Fast #
  • Part #AMSBL40200
  • Item #9731481
  • Manufacturer Part #MS-BL40200
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abco

16 x 16 in. Towel (Case of 1 Dozen)

  • Fast #
  • Part #AMSBL40200
  • Item #9731481
  • Manufacturer Part #MS-BL40200
4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Institutional
Color Finish Name:
Blue
Length:
16 in
Material:
Microfiber
Package Quantity:
Case of 1 Dozen
Product Type:
Towel
Size:
16 in x 16 in
Width:
16 in