16X16 MICROF CLO YELL 12PK
16X16 MICROF CLO YELL 12PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- Length:
- 16 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 12
- Product Type:
- Cloth