24 oz. Reinforced Plastic and Synthetic Fiber Mop in White (Case of 12)
24 oz. Reinforced Plastic and Synthetic Fiber Mop in White (Case of 12)
Product Details
Product Details
- Mop design based on premium rayon yarn
- Ideal for floor finishing applications
- Rayon yarn provides for a quick absorption and even release with minimal lint making it a perfect solution for floor finish
- Available in narrow and wide band
- Reinforced polyester headband
- Available in standard brik-pak
- This product is certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
Specifications
- Application:
- Floor
- Brand Model Compatibility:
- 01205-01206, 01207 - 01208, MH-40114NBW
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Reinforced Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Size:
- 24 oz