24 x 3 in. Polypropylene and Wood Fine Push Broom in Grey (Less Handle)
24 x 3 in. Polypropylene and Wood Fine Push Broom in Grey (Less Handle)
Frequently Purchased Together
Product Details
Product Details
- Designed to pick up heavier dirt from different surfaces
- Long lasting bristles are designed to remove heavier dirt and debris
- Two-threaded handle holes on either side of block for even wear
- Handles sold separately
- This push broom features flagged PVC filament bristles that excel in sweeping dust and fine particles on smooth surfaces
- Available in 18", 24" or 36"
- Hardwood block
Specifications
- Application:
- Sweeping
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Length:
- 24 in
- Material:
- Fiber, Wood
- Width:
- 3 in