This product requires certification to purchase.

24 x 4 in. Wood and Palmyra Fiber Push Broom

You last purchased this on
 
Abco

24 x 4 in. Wood and Palmyra Fiber Push Broom

  • Fast #
  • Part #ABH12003
  • Item #7959639
  • Manufacturer Part #BH-12003
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abco

24 x 4 in. Wood and Palmyra Fiber Push Broom

  • Fast #
  • Part #ABH12003
  • Item #7959639
  • Manufacturer Part #BH-12003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Natural Palmyra bristles for heavy-duty cleaning, even on rough surfaces
  • Superior bristle strength perfect for shop cleanup as well as outdoor cleaning on parking lots or other rough surfaces
  • Suited for heavy-duty cleaning jobs where heavy debris and soils must be removed
  • Perfect for street crews, construction and other demanding work sites
  • Two-threaded handle holes on either side of block for even wear
  • Handles sold separately
  • Bristle options include palmyra or polypropylene
  • Available in 18", 24" or 36"
  • 2 threaded holes
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Cleaning, Heavy Duty
Color Finish Category:
Reds
Color Finish Name:
Maroon
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Wood
Length:
24 in
Material:
Palmyra Fiber, Wood
Width:
4 in