35 qt Yellow Bucket With Side Press Wringer
35 qt Yellow Bucket With Side Press Wringer
Frequently Purchased Together
Product Details
Product Details
- Made of durable, corrosion resistant polyethylene
- Includes non-marking casters
- Economical polyethylene will withstand temperatures from 40° to 180° F
Documents
Specifications
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 18-1/10 in
- Length:
- 20-1/5 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Bucket, Wringer
- Size:
- 35 qt
- Width:
- 16-1/2 in