This product requires certification to purchase.

42 in. x 7/8 in. L Size Angle Broom in Nylon and Black with Metal Handle

You last purchased this on
 
Abco

42 in. x 7/8 in. L Size Angle Broom in Nylon and Black with Metal Handle

  • Fast #
  • Part #ABR1024MH
  • Item #7959615
  • Manufacturer Part #BR-1024MH
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abco

42 in. x 7/8 in. L Size Angle Broom in Nylon and Black with Metal Handle

  • Fast #
  • Part #ABR1024MH
  • Item #7959615
  • Manufacturer Part #BR-1024MH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cut and shaped for easy sweeping
  • Long lasting stain-resistant polypropylene bristles
  • Material: Plastic
  • Bristle color: Gray
  • Small, medium or large size heads
  • Metal or wood handle options
  • Washable bristles
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
7/8 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
48 in
Handle Material:
Metal
Length:
48 in
Material:
Metal, Plastic
Material Type:
Nylon
Size:
Large
Width:
12 in