5 x 24 in. Denim and Yarn Looped End Tie-less Dust Mop
5 x 24 in. Denim and Yarn Looped End Tie-less Dust Mop
Frequently Purchased Together
Product Details
Product Details
- Premium launderable looped-end dust mop
- Looped end design traps more dust and won't fray, unravel or lint
- Pretreated, pre-shrunk and launderable for long product life
- Envelope style backing
- Handle/frame sold separately
Recommended Accessories
Specifications
- Application:
- Commercial, Institutional
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Material:
- Cotton
- Material Type:
- Denim
- Size:
- 5 in x 24 in
- Width:
- 24 in