This product requires certification to purchase.

5 x 24 in. Steel and Metal Dust Mop Frame in Black

You last purchased this on
 
Abco

5 x 24 in. Steel and Metal Dust Mop Frame in Black

Brand image
You last purchased this on
 
Abco

5 x 24 in. Steel and Metal Dust Mop Frame in Black

  • Fast #
  • Part #ABH24524WF
  • Item #7959663
  • Manufacturer Part #BH-24524WF
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant, powder coated, heavy-duty metal frame for durable performance
  • Mop frame only
  • Available in lengths from 18 in. to 72 in. sized as 5 in. wide for standard dust mops
  • Reinforced welding for maximum durability
  • Heavy powder coated frame
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
24 in
Material:
Metal
Size:
5 in x 24 in
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #NFGM116000000
Item #6050167
4.2 out of 5 Customer Rating
Requires Certification
Part #ABH01406NBFE
Item #7959690
3.2 out of 5 Customer Rating
Requires Certification
Part #ADMTL16536BFE
Item #7959652
5 out of 5 Customer Rating
Requires Certification
Part #NFGJ35500BL00
Item #3442646
5 out of 5 Customer Rating
Requires Certification
Part #ADMTL12524DBCFE
Item #7959602
5 out of 5 Customer Rating
Requires Certification
Part #ABR1024MH
Item #7959615
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ADMTL13524WFE
Item #7959611
5 out of 5 Customer Rating
Requires Certification
Part #ACM24020FE
Item #7959692
5 out of 5 Customer Rating
Requires Certification
Part #ACLM303MBFE
Item #7959609
3.2 out of 5 Customer Rating
Requires Certification
Part #ACM2024SFE
Item #7959604
4.7 out of 5 Customer Rating
Requires Certification
Part #ALM203MCS
Item #10114032
3.7 out of 5 Customer Rating
Requires Certification
Part #ACLM303MWB
Item #10114008
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing