5 x 36 in. Denim and Yarn Looped End Tie-less Dust Mop
5 x 36 in. Denim and Yarn Looped End Tie-less Dust Mop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium Launderable looped-end dust mop
- Looped end design traps more dust and won't fray, unravel or lint
- Pretreated, pre-shrunk and Launderable for long product life
- Envelope style backing
- Handle/frame sold separately
Documents
Recommended Accessories
Specifications
- Application:
- Commercial, Institutional
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 36 in
- Material:
- Cotton
- Material Type:
- Denim
- Size:
- 5 in x 36 in
- UPC:
- 050139014089
- Width:
- 5 in