This product requires certification to purchase.

54 in. Lobby Broom with Steel Handle

Abco

54 in. Lobby Broom with Steel Handle

  • Fast #
  • Part #A8992177
  • Item #7959731
  • Manufacturer Part #8992177
5 out of 5 Customer Rating
Brand image
Abco

54 in. Lobby Broom with Steel Handle

  • Fast #
  • Part #A8992177
  • Item #7959731
  • Manufacturer Part #8992177
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Acme threaded handle
  • Perfect handle for broom head #7959645
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Residential
Brand Model Compatibility:
T04111
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
54 in
Handle Material:
Steel
Product Type:
Broom Handle
UPC:
050139013815