This product requires certification to purchase.

9-1/2 in. Plastic Dust Pan in Black

Abco

9-1/2 in. Plastic Dust Pan in Black

  • Fast #
  • Part #A00205HDS
  • Item #7959689
  • Manufacturer Part #00205HDS
5 out of 5 Customer Rating
Brand image
Abco

9-1/2 in. Plastic Dust Pan in Black

  • Fast #
  • Part #A00205HDS
  • Item #7959689
  • Manufacturer Part #00205HDS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy-duty dustpan has a 9-1/2 in wide opening to collect dirt and trash
  • Molded ridges for broom and counter brush cleaning
  • Fine line edge for maximum pickup
  • Includes hang cap
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
4 in
Length:
12 in
Material:
Plastic
UPC:
050139822059
Width:
9-1/2 in