Black Dust Pan with Metal Handle in Black
Black Dust Pan with Metal Handle in Black
Frequently Purchased Together
Product Details
Product Details
- Economical plastic lobby dust pan for routine cleaning
- Ideal for use in lobbies and large, open spaces
- Will not stain, discolor or absorb odors
- Straight handle allows user to sweep contents without having to bend over
Documents
Specifications
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5 in
- Length:
- 12-4/5 in
- Material:
- Metal, Plastic
- Width:
- 11-3/10 in