This product requires certification to purchase.

Blended Cotton, Rayon and Synthetic Loop End Mop in Blue (Pack of 2)

You last purchased this on
 
Abco

Blended Cotton, Rayon and Synthetic Loop End Mop in Blue (Pack of 2)

  • Fast #
  • Part #ACLM303SBFE
  • Item #7959672
  • Manufacturer Part #CLM-303SBFE
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abco

Blended Cotton, Rayon and Synthetic Loop End Mop in Blue (Pack of 2)

  • Fast #
  • Part #ACLM303SBFE
  • Item #7959672
  • Manufacturer Part #CLM-303SBFE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 228
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blend of cotton and synthetic yarns for absorbency and strength
  • Looped ends and yarn tail band mop for greater floor coverage
  • Convenient brik-pak for space savings
  • Requires Certification

Specifications

Application:
Floor Clean Systems
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton, Fiber, Synthetic Fiber
Material Type:
Rayon
Package Quantity:
Pack of 2
Size:
Small