Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)
Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)
Frequently Purchased Together
Product Details
Product Details
- Cut-end mop head for general purpose mopping
- Narrow band; 4 ply twist for strength & longevity
- Convenient brik-pak for space savings
Documents
Specifications
- Application:
- Commercial, Institutional
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Pack of 3
- Size:
- 24 oz