This product requires certification to purchase.

Brass Bristle Barbecue Grill Brush with Plastic Handle and Metal Scrapper

You last purchased this on
 
Abco

Brass Bristle Barbecue Grill Brush with Plastic Handle and Metal Scrapper

Brand image
You last purchased this on
 
Abco

Brass Bristle Barbecue Grill Brush with Plastic Handle and Metal Scrapper

  • Fast #
  • Part #A00022
  • Item #8925426
  • Manufacturer Part #22
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass bristles lifts food residue off cooking grates
  • Grooved scraper blade removes stubborn materials
  • Easy grasp handle promotes efficient cleaning pressure
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
12 in
Handle Material:
Plastic
Length:
12 in
Material:
Brass, Bristle
Product Type:
Grill Brush



Customers Also Bought
1–6 of 18 items
Part #CWAWIPES800
Item #7238821
4.8 out of 5 Customer Rating
Requires Certification
Part #NFGD21306BL00
Item #3442967
5 out of 5 Customer Rating
Requires Certification
Part #ABR00033
Item #7960200
3.1 out of 5 Customer Rating
Requires Certification
Part #NFG648200COBLT
Item #3441621
3.8 out of 5 Customer Rating
Requires Certification
Part #UCOBW0
Item #6228930
3.7 out of 5 Customer Rating
Requires Certification
Part #TXLL101
Item #4483724
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A01711TS
Item #7959606
3.9 out of 5 Customer Rating
Requires Certification
Part #ABR00033
Item #7960200
3.1 out of 5 Customer Rating
Requires Certification
Part #A00018
Item #7959619
4.3 out of 5 Customer Rating
Requires Certification
Part #AHB00025IR
Item #7959658
4.6 out of 5 Customer Rating
Requires Certification
Part #ABR00032
Item #7960198
4.7 out of 5 Customer Rating
Requires Certification
Part #ADMTL16524BFE
Item #7959667
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing