This product requires certification to purchase.

60 in. Fiberglass Wet Mop Handle in Yellow (Case of 6)

You last purchased this on
 
Abco

Deluxe Series 60 in. Fiberglass Wet Mop Handle in Yellow (Case of 6)

Brand image
You last purchased this on
 
Abco

Deluxe Series 60 in. Fiberglass Wet Mop Handle in Yellow (Case of 6)

  • Fast #
  • Part #A01208NB
  • Item #10114000
  • Manufacturer Part #01208-NB
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty design for professional cleaning, our best handle style for all wet floor mopping activity such as damp mopping, stripping or floor finish applications
  • Styles include quick change, jaw grip, or stirrup available in 60”
  • Requires Certification

Documents


Specifications

Application:
Commercial, Floor Stripping, Institutional, Mopping
Collection:
Deluxe Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Handle Length (in):
60 in
Material:
Plastic, Fiberglass
Package Quantity:
Case of 6



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com