This product requires certification to purchase.

1 x 7 x 1/2 in. Plastic and Stainless Steel Bristle Toothbrush in Black

You last purchased this on
 
Abco

Flo-Pac® 1 x 7 x 1/2 in. Plastic and Stainless Steel Bristle Toothbrush in Black

Brand image
You last purchased this on
 
Abco

Flo-Pac® 1 x 7 x 1/2 in. Plastic and Stainless Steel Bristle Toothbrush in Black

  • Fast #
  • Part #ABR00033
  • Item #7960200
  • Manufacturer Part #BR-00033
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Toothbrush style utility brush great for small jobs, tight areas, and detail work, small parts, seams, threads and soldered joints
  • Plastic handle with stainless steel bristles
  • Requires Certification

Documents


Specifications

Collection:
Flo-Pac®
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Plastic
Height:
1 in
Length:
7-3/4 in
Material:
Plastic, Stainless Steel
Product Type:
Detail Toothbrush
Size:
7-3/4 in
Width:
1/2 in



Call for Pricing
Call for Pricing