This product requires certification to purchase.

60 in. Wood and Plastic Jaw Clamp Mop Handle in Yellow

You last purchased this on
 
Abco

Gripper® 60 in. Wood and Plastic Jaw Clamp Mop Handle in Yellow

  • Fast #
  • Part #AMH01207NBFE
  • Item #7959737
  • Manufacturer Part #MH-01207NBFE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abco

Gripper® 60 in. Wood and Plastic Jaw Clamp Mop Handle in Yellow

  • Fast #
  • Part #AMH01207NBFE
  • Item #7959737
  • Manufacturer Part #MH-01207NBFE
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clamp style handles hold mop firmly
  • Should be used with 5" headband mops only
  • Requires Certification

Specifications

Application:
Cleaning
Collection:
Gripper®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Length:
60 in
Material:
Wood
Package Quantity:
Pack of 2