This product requires certification to purchase.

Plastic Swing Away Mop Handle in Yellow

You last purchased this on
 
Abco

Invader® Plastic Swing Away Mop Handle in Yellow

  • Fast #
  • Part #AMH01206NBFE
  • Item #7959621
  • Manufacturer Part #MH-01206NBFE
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abco

Invader® Plastic Swing Away Mop Handle in Yellow

  • Fast #
  • Part #AMH01206NBFE
  • Item #7959621
  • Manufacturer Part #MH-01206NBFE
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Side-gate design
  • Adjustable thumb wheel
  • Solvent and acid resistant frame
  • Requires Certification

Documents


Specifications

Collection:
Invader®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Length:
60 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 2