Mop in White (Case of 12)
Mop in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The most popular and economical mop style for nearly every hard floor cleaning task, available in 4 ply and 8 ply. 100% cotton provides for maximum absorption and hold
- Reinforced polyester 1-1/4” headband
- General purpose use
- Available in standard Brik-Pak
Specifications
- Application:
- General Purpose
- Brand Model Compatibility:
- 01202, 01203, 01204, 01205, 01206, MH-40114NBW
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton
- Package Quantity:
- Case of 12
- Size:
- 20 oz