5 in. Polyester Tie-less Cut-end Dust Mop
Natura Yarn® 5 in. Polyester Tie-less Cut-end Dust Mop
Frequently Purchased Together
Product Details
Product Details
- Cut-ended
- Blue envelope backing
- Handle/frame sold separately
Specifications
- Collection:
- Natura Yarn®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyester
- Width:
- 5 in