5 x 24 in. Cotton Helper Dust Mop with Slot Pocket and Backing in White
Natura Yarn® 5 x 24 in. Cotton Helper Dust Mop with Slot Pocket and Backing in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 104-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable 4-ply Cut end Yarn
- Envelope backing
- Handle/frame sold separately
Documents
Specifications
- Application:
- Dusting
- Collection:
- Natura Yarn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 24 in
- Material:
- Cotton
- UPC:
- 050139013983
- Width:
- 5 in