Plastic Folding Wet Floor Sign
Plastic Folding Wet Floor Sign
Frequently Purchased Together
Product Details
Product Details
- Printed in English, Spanish and French
- Folds flat for storage or transport on carts
- Meets OSHA requirements
- Open dimensions: 25 in. by 12 in
- Bold yellow and easy-to-read design ensures high visibility
- Folding a frame design makes for easy storage where you need it
- ANSI symbols with multi-lingual warnings communicate information quickly
- 25" tall
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Yellow
- Length:
- 25 in
- Letter Color:
- Black
- Lettering:
- Caution Wet Floor
- Material:
- Plastic
- Number of Faces:
- 2
- Product Type:
- Floor Sign
- Size:
- 96 in x 25 in
- Weight:
- 19 lb
- Width:
- 96 in