Polywool Extendable Duster
Polywool Extendable Duster
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Extendable polywool duster; 51" - 81" reach ideal for high level dusting
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 51 in
- Length:
- 81 in
- Material:
- Plastic
- Material Type:
- Polywool
- Product Type:
- Extendable Mop
- Weight:
- 0.65 lb