This product requires certification to purchase.

Polyester Hand Brush in Yellow

You last purchased this on
 
Abco

Sparta® Polyester Hand Brush in Yellow

  • Fast #
  • Part #AHB00025IR
  • Item #7959658
  • Manufacturer Part #HB-00025IR
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Abco

Sparta® Polyester Hand Brush in Yellow

  • Fast #
  • Part #AHB00025IR
  • Item #7959658
  • Manufacturer Part #HB-00025IR
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 117
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stiff polyester bristles are staple set into comfortable, easy grip handle
  • Reaches into tight crevices and corners
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Won't crack or splinter
  • Requires Certification

Specifications

Collection:
Sparta®
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Plastic
Height:
2 in
Length:
6 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Brush
Size:
6 in
Width:
2-1/2 in