5 hp 3-Phase Submersible Sewage Discharge Pump
Scavenger Series 5 hp 3-Phase Submersible Sewage Discharge Pump
Product Details
Product Details
- The ABS Scavenger series are built tough to outlast the competition
- The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
- The ABS Scavenger series motors are oil filled for maximum motor cooling
- Triple seals, dual mechanical and a lip seal
Specifications
- AMP:
- 19, 17.1
- Built-In Grinder:
- No
- Collection:
- Scavenger Series
- Cord Length:
- 32 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 550 gpm
- Horsepower:
- 5 hp
- Impeller:
- Cast Iron
- Material Type:
- Buna-N
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application:
- Self-priming
- Pump Phase:
- 3
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 208/230V