Urinal Mat in Grey
Urinal Mat in Grey
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Urinal mat is composed of super-absorbent fiber material
- Laminated to a waterproof, non-skid backing and enclosed by a polypropylene cartridge with a grid pattern on top
- Low edge with front tapered foot angles (to avoid standing on mat)
- To position, place back edge against wall and secure front edge using Velcro tab
- Absorbency lasts 8 weeks under normal conditions
- Neutra Tech™ controls urine odor with neutralizing agents
Specifications
- Application:
- Airports, Banks, Bar, Restaurants, Schools
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Package Quantity:
- Case of 6
- Product Type:
- Urinal Mat