This product requires certification to purchase.

1-25/32 x 1/4 in. Brass S Hook (Pack of 50)

You last purchased this on
 
Acco Chain & Lifting Products

1-25/32 x 1/4 in. Brass S Hook (Pack of 50)

  • Fast #
  • Part #A341525261
  • Item #7208396
  • Manufacturer Part #3145-25261
5 out of 5 Customer Rating
You last purchased this on
 
Acco Chain & Lifting Products

1-25/32 x 1/4 in. Brass S Hook (Pack of 50)

  • Fast #
  • Part #A341525261
  • Item #7208396
  • Manufacturer Part #3145-25261
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Diameter:
1/4 in
Length:
1-25/32 in
Material:
Brass
Package Quantity:
Pack of 50
Tool Type:
Hook