This product requires certification to purchase.

1/2 x 3/8 in. Compression Compact Tee

You last purchased this on
 
Accor Technology

1/2 x 3/8 in. Compression Compact Tee

  • Fast #
  • Part #AFPO5LP4TC155XPE
  • Item #4846219
  • Manufacturer Part #WHO-3237
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accor Technology

1/2 x 3/8 in. Compression Compact Tee

  • Fast #
  • Part #AFPO5LP4TC155XPE
  • Item #4846219
  • Manufacturer Part #WHO-3237
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Product Type:
Compact Tee