Push x OD Compression Pull Angle Supply Stop Valve in White
FlowTite® Push x OD Compression Pull Angle Supply Stop Valve in White
Package Quantity Info:
Each: 1 Inner Pack: 60 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cap and shut off clip with escutcheon
- Easy pull/push On/Off handle
- Original one-piece factory attached connector
- 100 percent non-metallic water contact
- Long-term proven technology performance
- No sticking or leaking turn handles due to dried out rubber packing
Documents
Specifications
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- OD Tube x Compression
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 1000 psi
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Angle
- Valve Operator:
- Pull Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve